Menu Search
COOPER POWER SYSTEMS #DG4B4

Pole Band For Attaching Secondary Racks to Tubular Metal Poles

SKU # 78421611465
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pole Band
Application: For Attaching Secondary Racks to Tubular Metal Poles
Material: Steel, Hot Dip Galvanized
Pole Diameter: 4.00-4.50 in. OD
Bolts: (1) 5/8 x 2 in. Attachment Bolts, (2) 1/2 x 3-1/2 in. Carriage Bolts
Lb/​Ea: 2.75

Pole Band: Type - Pole Band; Application - For Attaching Secondary Racks to Tubular Metal Poles; Material - Steel, Hot-Dip Galvanized; Pole Diameter - 4.00-4.50 in. OD; Bolts - (1) 5/8 in. x 2 in. Attachment Bolts, (2) 1/2 in. x 3-1/2 in. Carriage Bolts; Lb/Ea - 2.75; Additional Information - Single Rack Mounting

Additional Info: Single Rack Mounting