Menu Search
PAC-KIT SAFETY EQUIPMENT CO #1-009(BX/8)

Bandage, Adhesive; Cloth; Knuckle; 1.5 x 3.0 in.

SKU # 73874301009
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bandage, Adhesive
Application/​Style: Knuckle
Material: Cloth
Size: 1.5 x 3 in.
Width: 1.5 in.
Length: 3 in.
Packaging: Box
Quantity: 8

Bandage, Adhesive; Cloth; Knuckle; 1.5 x 3.0 in.

Additional Info: Dimensions: 2.12 x 4.00 x 0.62 in.