Menu Search
Search
ACME UNITED #FAE-6101

Adhesive Bandage, Fingertip, Pliable Woven Fabric, Box

SKU # 09226561011
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Adhesive Bandage
Application/​Style: Fingertip
Material: Pliable Woven Fabric
Sterility: Sterile
Width: 1-3/4 in.
Length: 2 in.
Weight: 0.06 lb.
Packaging: Box
Quantity: 20

The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplie