Menu Search
Bandages-Dressings Fabric Strips, .875" X 3", 50/Box

SWIFT FIRST AID #010810C

Fabric Strips, .875" X 3", 50/Box

SKU #66963501023
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 50
Type: Fabric Bandages
Application/Style: Strips
Size: 0.875 x 3 in.
Quantity: 50 Bandages

Conformable heavy woven fabric stretches with every movement. Bandages are water and grease-resistant. Open weave fabric lets skin breathe for faster healing. Non-stick pad protects the wound without sticking. This product contains rubber latex which may cause allergic reactions in some individuals.

Additional Info: 0.875 x 3 in.