Menu Search
Bandages-Dressings Bandage; Fabric; Knuckle; 1.5 x 3.0 in.

SWIFT FIRST AID #010811(BX/40)

Bandage; Fabric; Knuckle; 1.5 x 3.0 in.

SKU #66963501024
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 40
Type: Bandage
Application/Style: Knuckle
Material: Fabric
Size: 1.5 x 3 in.
Width: 1.5 in.
Length: 3 in.
Quantity: 40 Bandages

Conformable heavy woven fabric stretches with every movement. Bandages are water and grease-resistant. Open weave fabric lets skin breathe for faster healing. Non-stick pad protects the wound without sticking. This product contains rubber latex which may cause allergic reactions in some individuals.