SWIFT FIRST AID #011325(BX/25)

Bandage; Fabric; Fingertip; 0.75 x 3.00 in.

SKU: 66963501037
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Bandage
Application/Style: Fingertip
Material: Fabric
Size: 0.75 x 3 in.
Width: 0.75 in.
Length: 3 in.
Packaging: Box
Quantity: 25 Bandages
Description
Heavyweight, flexible woven fabric stretches with every movement. Open weave fabric lets skin breath for faster healing. Extra large non-stick sterile pad provides a secure seal around the wound to prevent contamination. Aggressive adhesive sticks in grease, oil or water.