NORTH SAFETY PRODUCTS #067444

Pad, Gauze, Sterile, 10 Per Box

SKU: 82181233856
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Gauze Pads
Width: 4 in.
Length: 4 in.
Packaging: Box
Quantity: 10
Description
Bandages-Dressings: Type - Gauze Pads; Size - Width - 4.00 in.; Size - Length - 4.00 in.; Packaging - Box; Quantity - 10