MODERN AIDS INC #120-075

Self-Adhering Gauze, White, .75" X 30 Yards, 16 Rolls/Box

SKU: 46271798996
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: First Aid Tapes
Size: 0.75 in. 30 yd.
Quantity: 16 Rolls
Manufacturer Series: Saf-T-Tape
Description
Protect fingers, hands and wrists while allowing the skin to breathe. Saf-T-Tape sticks only to itself, not to the skin. Gauze protects against abrasive surfaces, lessens the harmful effects of friction and improves grip on tools without the loss of finger sensitivity. Saf-T-Tape is available in jumbo 30-yard rolls: 16 rolls of 3/4" width or 12 rolls of 1" width per package.
Additional Info: .75" X 30 Yards