MODERN AIDS INC #110-100

Bandage; Gauze; First Aid Tape; 1 x 1080 in.

SKU: 46271798997
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Bandage
Application/Style: First Aid Tape
Material: Gauze
Size: 1 x 1080 in.
Width: 1 in.
Length: 90 ft.
Quantity: 12 Rolls
Manufacturer Series: Saf-T-Tape
Description
Protect fingers, hands, and wrists while allowing the skin to breathe. Sticks only to itself, not to the skin. Protects against abrasive surfaces, lessens the harmful effects of friction, and improves grip on tools without the loss of finger sensitivity.