Menu Search

MEDIQUE PRODUCTS #60901

Bandage, Adhesive; 99% Cotton Yarn; Roll; 2 x 180 in.

SKU: 34768260901
Manufacturer Series: Medi-Rip
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Bandage, Adhesive
Application/Style: Roll
Material: 99% Cotton Yarn
Size: 2 x 180 in.
Width: 2 in.
Length: 15 ft.
Description
Bandage, Adhesive; 99% Cotton Yarn; Roll; 2 x 180 in.
Additional Info: Color: Beige