KENDALL #1961

Bandage, Non-adhesive; Sterile; Trauma Dressings; 2 x 3 in.

SKU: 78515898992
Manufacturer Series: Telfa
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Bandage, Non-adhesive
Application/Style: Trauma Dressings
Sterility: Sterile
Size: 2 x 3 in.
Width: 2 in.
Length: 3 in.
Quantity: 100 Dressings
Description
Absorbent cotton pad won't disrupt healing tissue by sticking to the wound. Dressing is bonded on both sides with perforated non-adherent film. Each sterile dressing is individually wrapped.