Menu Search
Bandages-Dressings Bandage, Adhesive; Strip; 1 x 3 in.
J & J / TOP SAFETY #605012

Bandage, Adhesive; Strip; 1 x 3 in.

SKU # 78967692009
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Bandage, Adhesive
Application/​Style: Strip
Size: 1 x 3 in.
Width: 1 in.
Length: 3 in.
Packaging: Box
Quantity: 16

Bandage, Adhesive; Strip; 1 x 3 in.

Additional Info: Telfa Pad; Fits in First Aid Kit