Menu Search
Bandages-Dressings Bandage; Plastic; Strips; 1 x 3.25 in.

J&J SALES AND LOGISTICS #100483300

ToughStripeâ„¢ Bandage; Plastic; Strips; 1 x 3.25 in.

SKU #38137004833
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 20
Type: Bandage
Application/Style: Strips
Material: Plastic
Size: 1 x 3.25 in.
Width: 1 in.
Length: 3.25 in.
Quantity: 20 Bandages

Get tough on wounds with a stretchable and durable heavy-duty bandage that moves with you. Tough-Strips feature a super-stick adhesive, so your bandage stays on until you want it off. Waterproof Tough-Strips stick to your skin in the wettest conditions. The wrappers on this product contain rubber latex which may cause allergic reactions in some individuals.