Menu Search

J&J SALES AND LOGISTICS #700517400

Elastikon Bandage; First Aid Tape; 2 x 90 in.

SKU: 38137005174
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Bandage
Application/Style: First Aid Tape
Size: 2 x 90 in.
Width: 2 in.
Length: 7.5 ft.
Quantity: 6 Rolls
Description
Elastic adhesive bandage is used for dressings requiring elasticity, support strapping, fractures and muscle injuries. Ideal for knees, elbows and shoulders. Bandage features strong adhesion, so it conforms to difficult areas. Red line overlap guide allows for uniform application. This product contains rubber latex which may cause allergic reactions in some individuals.