Menu Search
Bandages-Dressings Bandage; First Aid Tape; 1 x 360 in.

J&J SALES AND LOGISTICS #700510400

Zonas Bandage; First Aid Tape; 1 x 360 in.

SKU #38137005104
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 12
Type: Bandage
Application/Style: First Aid Tape
Size: 1 x 360 in.
Width: 1 in.
Length: 30 ft.
Quantity: 12 Rolls

Cloth tape is used for wounds requiring immobilization (strains, sprains, etc.) and support strapping. Tape is breathable to allow moisture transmission and can be easily torn by hand. This product contains rubber latex which may cause allergic reactions in some individuals.