DIRECT SAFETY PRODUCTS #31035

Plastic Spots .875" Diameter, 100/Box

SKU: 43017731035
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Plastic Bandages
Application/Style: Spot Strips
Size: 0.375 x 1.5 in.
Quantity: 100 Bandages
Description
Treat hard to bandage wounds with adhesive Spot Strips. Conform to body contours and feature a non-adherent pad to prevent sticking and promote drainage. Spot Strips are 7/8" in diameter. 100 per box.
Additional Info: .375" X 1.5"