Menu Search
Bandages-Dressings Bandage; Sterile; Fabric; Strips; 1 x 3 in.
DIRECT SAFETY PRODUCTS #31022

Bandage; Sterile; Fabric; Strips; 1 x 3 in.

SKU # 43017731022
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 1,300
Unable to add item to cart. Please try again.
Type: Bandage
Application/​Style: Strips
Material: Fabric
Sterility: Sterile
Size: 1 x 3 in.
Width: 1 in.
Length: 3 in.
Quantity: 1,300 Bandages

Highly visible, sterile blue adhesive bandages offer instant recognition in case of loss during food processing and pharmaceutical applications. Metal Detectable bandages contain foil for quick detection if a bandage is lost. Triggers most metal detectors used today in food processing. Note: It is recommended that a sample be tested for metal detectability before use.