DIRECT SAFETY PRODUCTS #31007

Bandage, Sheer; Strips; 1 x 3 in.

SKU: 43017731007
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Bandage, Sheer
Application/Style: Strips
Size: 1 x 3 in.
Width: 1 in.
Length: 3 in.
Quantity: 1,500 Bandages
Description
Reduce your costs and have the convenience of tray dispensing. These sheer bandages are packaged in bulk. Cost-conscious nurses use this bulk pack exclusively because of the money they save. 1,500 strips neatly packed 150 strips per tray; 10 trays per carton.