DIRECT SAFETY PRODUCTS #31023

Bandage; Fabric; Knuckle; 1.5 x 3.0 in.

SKU: 43017731023
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Bandage
Application/Style: Knuckle
Material: Fabric
Size: 1.5 x 3 in.
Width: 1.5 in.
Length: 3 in.
Quantity: 1,800 Bandages
Description
Highly visible, sterile blue adhesive bandages offer instant recognition in case of loss during food processing and pharmaceutical applications. Metal Detectable bandages contain foil for quick detection if a bandage is lost. Triggers most metal detectors used today in food processing. Note: It is recommended that a sample be tested for metal detectability before use.