Menu Search
Bandages-Dressings Bandage, Self-adhesive; Sterile; Gauze; Pad; 2 x 3 in.
CONNEY SAFETY #7665033

Bandage, Self-adhesive; Sterile; Gauze; Pad; 2 x 3 in.

SKU # 43013128990
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 100
Unable to add item to cart. Please try again.
Type: Bandage, Self-adhesive
Application/​Style: Pad
Material: Gauze
Sterility: Sterile
Size: 2 x 3 in.
Width: 2 in.
Length: 3 in.
Quantity: 100 Pads

You won't need tape or scissors when using this one-step pad. A complete dressing comprised of a non-stick sterile pad with a strong adhesive tape on each end. Permits wound to drain. 100 per box.