Menu Search

CERTIFIED SAFETY MFG #220213

Certi-Strip Bandage, Adhesive; Cloth; 2 in.

SKU: 40023892003
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Adhesive Bandage
Application/Style: Fingertip
Material: Cloth
Width: 2 in.
Length: 2.5 in.
Packaging: Unitized Replacement Pack
Quantity: 50
Description
Bandages-Dressings: Type - Adhesive Bandage; Application/Style - Fingertip; Material - Cloth; Size - Width - 2.00 in; Size - Length - 2.50 in; Packaging - Unitized Replacement Pack; Quantity - 50; Manufacturer Series - Certi-Strip