Menu Search
Bandages-Dressings Bandage; First Aid Tape; 1 x 360 in.
3M #15381

Durapore Bandage; First Aid Tape; 1 x 360 in.

SKU # 70738700742
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 12
Unable to add item to cart. Please try again.
Type: Bandage
Application/​Style: First Aid Tape
Size: 1 x 360 in.
Width: 1 in.
Length: 30 ft.
Quantity: 12 Rolls

Hypoallergenic, silk tape with strong adhesion is used for securing dressings or devices. Porous tape allows air and moisture vapor transmission. Tape can be easily torn by hand.