Menu Search
Band Saws Band Saw Kit, 280 SFPM, 27 x 1/2 x 0.02 in. Blade

MILWAUKEE #2429-21XC

Band Saw Kit, 280 SFPM, 27 x 1/2 x 0.02 in. Blade

SKU #04524226227
Manufacturer Series: M12
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Band Saw
Speed: 280 SFPM
Blade Size - in: 27 x 1/2 x 0.02 in.
Dimensions: HxWxL: 12.6 x 17.8 x 7.5 in.

The Milwaukee 2429-21XC M12 sub-compact band saw is the most compact and lightest weight cordless band saw on the market. At less than half the weight and size compared to a traditional deep cut band saw, the M12 Band Saw provides one-handed power and portability to electricians, maintenance professionals, and other users cutting small diameter materials. The M12 Band Saw weighs only 6.75 lbs and 12 in. length, making it ideal for overhead or one-handed cutting applications.