Menu Search

JET TOOLS #708115K

Closed Stand Bandsaw 14HP

SKU: 66275698991
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Closed Stand Bandsaw
Motor: 14HP
Speed: 3000 SFPM
Capacity Rectangular Stock - in: WxH: 13.5 x 6 in.
Blade Size - in: 14 in.
Dimensions: HxWxL: 43.5 x 15 x 15 in.
Description
Band Saws: Type - Closed Stand Bandsaw; Motor - 14HP; Speed - 3000 SFPM; Capacity Rectangular Stock - in - WxH: 13.5 x 6 in.; Blade Size - in - 14 in.; Size - HxWxL - 43.5 x 15 x 15 in.; Additional Information - Table Tilt: 10 deg. L, 45 deg. R
Additional Info: Table Tilt: 10 deg. L, 45 deg. R