You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
STOUT TOOL CO #STM-130

Portable Band Saw Blade 2' 8-7/8" L x 1/2" W Bi-Metal, Matrix II Alloy

SKU # 89643598997 Manufacturer Series: Matrix II
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Blade Type: Portable Band Saw
Length: 32-7/8 in.
Length - ft in: 2 ft. 8-7/8 in.
Width: 1/2 in.
Thickness: 0.02 in.
TPI: 14/18
Construction: Bi-Metal, Matrix II Alloy

Additional Info: Quantity: 3 pack. Tool Application: STX250 Portable Band Saw