STARRETT #99238-07-09

Portable Band Saw Blade, 93 in. L x 3/4 in. W x 0.035 in. thick, 14 TPI, Bi-Metal

SKU: 40496916465
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Blade Type: Portable Band Saw
Length: 93 in.
Length - ft in: 7 ft 9 in
Width: 3/4 in.
Thickness: 0.035 in.
TPI: 14
Construction: Bi-Metal, Matrix II Alloy
Manufacturer Series: Powerband Matrix II
Description
Band Saw Blades: Blade Type - Portable Band Saw; Length - in - 93 in; Length - ft in - 7' 9"; Width - 3/4"; Thickness - 0.035"; TPI - 14; Construction - Bi-Metal, Matrix II Alloy; Manufacturer Series - Powerband Matrix II