Menu Search
Band Saw Blades Portable Band Saw Blade, 176 in. L x 3/4 in. W x 0.035 in. thick, 42531 TPI, Bi-Metal

STARRETT #99206-14-08

Portable Band Saw Blade, 176 in. L x 3/4 in. W x 0.035 in. thick, 42531 TPI, Bi-Metal

SKU #40496913667
Manufacturer Series: Powerband Matrix II
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Blade Type: Portable Band Saw
Length: 176 in.
Length - ft in: 14 ft 8 in
Width: 3/4 in.
Thickness: 0.035 in.
TPI: 6-10
Tooth Shape, Rake: Straight, Zero Rake
Construction: Bi-Metal, Matrix II Alloy