Menu Search
Band Saw Blades Portable Band Saw Blade, 174 in. L x 1 in. W x 0.035 in. thick, 42657 TPI, Straight, Zero Rake
STARRETT #99334-14-06

Portable Band Saw Blade, 174 in. L x 1 in. W x 0.035 in. thick, 42657 TPI, Straight, Zero Rake

SKU # 40496915423 Manufacturer Series: Powerband Matrix II
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Blade Type: Portable Band Saw
Length: 174 in.
Length - ft in: 14' 6"
Width: 1 in.
Thickness: 0.035 in.
TPI: 10/14
Tooth Shape, Rake: Straight, Zero Rake
Construction: Bi-Metal, Matrix II Alloy