Menu Search
Band Saw Blades Portable Band Saw Blade, 174 in. L x 1 in. W x 0.035 in. thick, 42531 TPI, Straight, Zero Rake

STARRETT #99318-14-06

Portable Band Saw Blade, 174 in. L x 1 in. W x 0.035 in. thick, 42531 TPI, Straight, Zero Rake

SKU #40496913693
Manufacturer Series: Powerband Matrix II
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Blade Type: Portable Band Saw
Length: 174 in.
Length - ft in: 14 ft 6 in
Width: 1 in.
Thickness: 0.035 in.
TPI: 6-10
Tooth Shape, Rake: Straight, Zero Rake
Construction: Bi-Metal, Matrix II Alloy