Menu Search
STARRETT #99222-11-06

Portable Band Saw Blade, 138 in. L x 3/4 in. W x 0.035 in. thick, 42594 TPI, Bi-Metal

SKU # 40496914016 Manufacturer Series: Powerband Matrix II
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Blade Type: Portable Band Saw
Length: 138 in.
Length - ft in: 11 ft 6 in
Width: 3/4 in.
Thickness: 0.035 in.
TPI: 8-12
Tooth Shape, Rake: Straight, Zero Rake
Construction: Bi-Metal, Matrix II Alloy