Menu Search
STARRETT #99234-10-05

Portable Band Saw Blade, 125 in. L x 3/4 in. W x 0.035 in. thick, 42657 TPI, Bi-Metal

SKU # 40496915407 Manufacturer Series: Powerband Matrix II
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Blade Type: Portable Band Saw
Length: 125 in.
Length - ft in: 10 ft 5 in
Width: 3/4 in.
Thickness: 0.035 in.
TPI: 10-14
Tooth Shape, Rake: Straight, Zero Rake
Construction: Bi-Metal, Matrix II Alloy