STARRETT #99195-10

Portable Band Saw Blade, 120 in. L x 3/4 in. W x 0.035 in. thick, 42466 TPI, Bi-Metal

SKU: 40496916929
Manufacturer Series: Powerband Matrix II
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Blade Type: Portable Band Saw
Length: 120 in.
Length - ft in: 10 ft
Width: 3/4 in.
Thickness: 0.035 in.
TPI: 4-6
Tooth Shape, Rake: Straight, Zero Rake
Construction: Bi-Metal, Matrix II Alloy
Description
Band Saw Blades: Blade Type - Portable Band Saw; Length - in - 120 in; Length - ft in - 10'; Width - 3/4"; Thickness - 0.035"; TPI - 4-6; Tooth Shape, Rake - Straight, Zero Rake; Construction - Bi-Metal, Matrix II Alloy; Manufacturer Series - Powerband Matrix II