Menu Search
Search
MK MORSE COMPANY #ZCLD18

Stationary Band Saw Blade, 93-1/2 in. L x 1/2 in. W

SKU # 05032600103
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Blade Type: Portable Stationary Band Saw Blade
Length: 93-1/2 in.
Length - ft in: 7 ft. 9.5 in.
Width: 1/2 in.
Thickness: 0.03 in.
TPI: 18 TPI
Construction: Carbon Steel