Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
MK MORSE COMPANY #ZWEP531014

Band Saw Blade, 53-3/4 in. L x 1/2 in. W x 0.02 in. T

SKU # 05032600131
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Blade Type: Portable Band Saw Blade
Length: 53-3/4 in.
Length - ft in: 4 ft. 5.75 in.
Width: 1/2 in.
Thickness: 0.02 in.
TPI: 10/14 TPI
Tooth Shape, Rake: Standard Pitch, Modified Raker
Construction: Bi-Metal

These rugged, heat treated blades are welded-to-length in our manufacturing plant. They install easily, last a long time and smoothly cut a wide variety of materials.