Menu Search
Search
MK MORSE COMPANY #ZCTNGP1.5/2

Band Saw Blade, 1-1/2 in. W x 0.05 in. T, 1.5/2 TPI

SKU # 05032698283
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Blade Type: Band Saw
Width: 1-1/2 in.
Thickness: 0.05 in.
TPI: 1.5/2 TPI
Tooth Shape, Rake: Variable Pitch
Construction: Carbide Tipped

Specially designed for alloy steel and stainless steel applications, M-Factor by Morse general purpose carbide tipped band saw blades deliver value through performance driven sawing productivity.