Menu Search
Band Saw Blades Portable Band Saw Blade, 44-7/8 in. L x 1/2 in. W x 0.02 in. thick, 42657 TPI
MILWAUKEE #48-39-0550

Portable Band Saw Blade, 44-7/8 in. L x 1/2 in. W x 0.02 in. thick, 42657 TPI

SKU # 04524213245
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Blade Type: Portable Band Saw
Length: 44-7/8 in.
Length - ft in: 3' 8-7/8"
Width: 1/2 in.
Thickness: 0.02 in.
TPI: 10/14
Construction: Bi-Metal

Band Saw Blades: Blade Type - Portable Band Saw; Length - in - 44-7/8 in; Length - ft in - 3' 8-7/8"; Width - 1/2"; Thickness - 0.020"; TPI - 10/14; Construction - Bi-Metal; Additional Information - Packaging: Qty 1. Material Thickness: 3/16-1/2"

Additional Info: Packaging: Qty 1. Material Thickness: 3/16-1/2"