Menu Search
MILWAUKEE #48-39-0501

Super-Tough Blade, Band; 44-7/8 in.; Bi-Metal Construction; 10 TPI

SKU # 04524213209 Manufacturer Series: Matrix II
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Blade Type: Portable Band Saw
Length: 44-7/8 in.
Length - ft in: 3' 8-7/8"
Width: 1/2 in.
Thickness: 0.02 in.
TPI: 10
Construction: Bi-Metal

Additional Info: Packaging: Qty 3. Material Thickness: 5/16" & Larger