Menu Search
Search
MILWAUKEE #48-39-0613

Band Saw Blade, 44-7/8 in. L x 1/2 in. W x 0.02 in. T

SKU # 04524253033
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Blade Type: Deep Cut Extreme Thin Metal Portable Band Saw
Length: 44-7/8 in.
Length - ft in: 3 ft. 8.87 in.
Width: 1/2 in.
Thickness: 0.02 in.
TPI: 12/14 TPI
Construction: Bi-Metal

Our new 44-7/8 in. Extreme Thin Metal 12/14 TPI Band Saw Blades deliver exactly what you need for daily job site use - More Cuts and Less Blade Changes. An aggressive variable pitched tooth design gives you the versatility to cut more metal thickness with