Menu Search
Band Saw Blades Portable Band Saw Blade, 44-7/8 in. L x 1/2 in. W x 0.020 in. thick, 42657 TPI

LENOX #8011438EW1014

Portable Band Saw Blade, 44-7/8 in. L x 1/2 in. W x 0.020 in. thick, 42657 TPI

SKU #08247280114
Manufacturer Series: Master-Band
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Blade Type: Portable Band Saw
Length: 44-7/8 in.
Length - ft in: 3' 8-7/8"
Width: 1/2 in.
Thickness: 0.02 in.
TPI: 10/14
Construction: Bi-Metal, Matrix II Alloy