Menu Search
Band Saw Blades Portable Band Saw Blade, 44-7/8 in. L x 1/2 in. W x 0.020 in. thick, 18 TPI, Bi-Metal

LENOX #3842538PW18

Wolf-Band Portable Band Saw Blade, 44-7/8 in. L x 1/2 in. W x 0.020 in. thick, 18 TPI, Bi-Metal

SKU #08247238425
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Blade Type: Portable Band Saw
Length: 44-7/8 in.
Length - ft in: 3' 8-7/8"
Width: 1/2 in.
Thickness: 0.02 in.
TPI: 18
Construction: Bi-Metal

Band Saw Blades: Blade Type - Portable Band Saw; Length - in - 44-7/8 in; Length - ft in - 3' 8-7/8"; Width - 1/2"; Thickness - 0.020"; TPI - 18; Construction - Bi-Metal; Additional Information - 25-Pack; Manufacturer Series - Wolf-Band

Additional Info: 25-Pack