Menu Search
Search
L.S. STARRETT COMPANY #95425-250

Band Saw Blade Coil Stock, 3000 in. L x 1 in. W, Continuous

SKU # 04965916540
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Blade Type: Band Saw
Length: 3000 in.
Length - ft in: 250 ft.
Width: 1 in.
Thickness: 0.035 in.
Tooth Shape, Rake: Continuous