Menu Search
Search
L.S. STARRETT COMPANY #99956-250

Band Saw Blade, 3000 in. L x 1-1/4 in. W x 0.042 in. T

SKU # 04965920774 Manufacturer Series: Intenss Pro-Vth
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Blade Type: Band Saw
Length: 3000 in.
Length - ft in: 250 ft.
Width: 1-1/4 in.
Thickness: 0.042 in.
TPI: 4-6 TPI
Tooth Shape, Rake: Intenss Tooth Profile, Positive Rake
Construction: Bi-Metal, M42 High Speed Cobalt Steel