Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
L.S. STARRETT COMPANY #92519-150

Band Saw Blade, 1800 in. L x 1-1/2 in. W x 0.050 in. T

SKU # 04965912577
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Blade Type: Band Saw
Length: 1800 in.
Length - ft in: 150 ft.
Width: 1-1/2 in.
Thickness: 0.05 in.
TPI: 1.3 TPI
Tooth Shape, Rake: Triple Chip, Positive Rake, Trapezoid Set