Menu Search
Search
L.S. STARRETT COMPANY #99152-100

Band Saw Blade, 1200 in. L x 1/2 in. W x 0.035 in. T

SKU # 04965919451 Manufacturer Series: Intenss Pro-Die
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Blade Type: Band Saw
Length: 1200 in.
Length - ft in: 100 ft.
Width: 1/2 in.
Thickness: 0.035 in.
TPI: 6 TPI
Tooth Shape, Rake: Hook High Tooth Profile, Positive Rake
Construction: Bi-Metal, M42 High Speed Cobalt Steel