Menu Search
Band Saw Blades Portable Band Saw Blade 3' 8-7/8" L x 1/2" W Bi-Metal

IDEAL #36-071

Portable Band Saw Blade 3' 8-7/8" L x 1/2" W Bi-Metal

SKU #78325050840
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Blade Type: Portable Band Saw
Length: 44-7/8 in.
Length - ft in: 3' 8-7/8"
Width: 1/2 in.
Thickness: 0.02 in.
TPI: 14
Construction: Bi-Metal