Menu Search
Search
BAHCO TOOLS #M42-27-0.9-5/8

Sandflex Blade; Saw; Band; 1 in. Width x 0.035 in. Thickness; 5/8 TPI; Combo Tooth, Zero Rake; High Speed Steel, M42

SKU # 31151824001 Manufacturer Series: M42
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Blade Type: Band Saw
Width: 1 in.
Thickness: 0.035 in.
TPI: 5/8 TPI
Tooth Shape, Rake: Combo, Zero Rake
Construction: High Speed Steel, M42

BAH M42-27-0.9-5/8 BANDSAW BLD