Menu Search
HUBBELL #SPPR10

iStation Banana Plug, Flame Retardant Polymer Insulation, Red, 4-24 AWG Wire, Beryllium Copper Contact

SKU # 66262084355
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industry Standard Banana Plug
Insulation: Flame Retardant Polymer
Color: Red
Wiring Type: Snap Fit
Wire Size: 4-24 AWG
Contact Material: Beryllium Copper

Hubbell's Gold AV Speaker Post connectors provide a perfect solution for distributing audio signals throughout the home, office, classroom or to a work area. Requiring no soldering, these gold speaker post connectors install with a snap and provide a quic

Additional Info: AV Connector Type: Speaker Post Plug, Contact Resistance: 100 Ohm, Finish: Gold Plated