You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
FLUKE #3073#

Banana Plug, 0.21 in. Dia x 0.56 in. L Pin, Polypropylene Insulation, Black, Red

SKU # 09596918168
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Banana Plug
Pin Diameter: 0.210 in. (5.3 mm)
Pin Length: 0.56 in. (14.2mm)
Insulation: Polypropylene
Color: Black, Red
Voltage Rating: 500V DC
Wire Size: 18 AWG

Banana Plugs: Type - Banana Plug; Pin Diameter - 0.210 in. (5.3 mm); Pin Length - 0.560 in. (14.2 mm); Insulation - Polypropylene; Color - Black, Red; Voltage Rating - 500VDC; Wire Size - 18 AWG; Additional Information - Banana Plug: Nickel Plated Brass Body, Nickel Plated Beryllium Copper Spring, BNC: Nickel Plated Brass, Gold Plated Beryllium Copper Center Contact, Operating Temperature: 55 deg C

Additional Info: Banana Plug: Nickel Plated Brass Body, Nickel Plated Beryllium Copper Spring, BNC: Nickel Plated Brass, Gold Plated Beryllium Copper Center Contact, Operating Temperature: 55 deg C