High-Efficiency Ballast, Electronic

SKU: 76838645897
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: High-Efficiency Ballast
Lamp Type: Electronic
Lamp Starting Method: Instant
Voltage: UNV
Primary Lamp Type: F96T8
Power Factor: >90%
Ballast Factor: 0.87
Light Output: Standard Light Output
Manufacturer Series: ULTim8
These high-efficiency electronic ballasts offer multiple lamp operation and now are "LED Ready" for LED tubes. Universal voltage for friendly installation and reduced inventory.