High-Efficiency Ballast, Electronic 4 Lamps

SKU: 76838647063
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: High-Efficiency Ballast
Lamp Type: Electronic
Number of Lamps: 4
Lamp Starting Method: Programmed Start
Voltage: UNV
Primary Lamp Type: F32T8
Power Factor: >90%
Light Output: Standard Light Output
Dimming Type: Not applicable
Dimensions: LxWxH: 9.5 x 1.7 x 1.18 in.
Manufacturer Series: ULTim8
These Programmed Start ballasts offer high efficiency and are now "LED Ready" for pairing with LED Tubes. Programmed Start ballasts are ultra-efficient with ultra fast starting times <700 milliseconds.
Additional Info: Application: Linear El; Amperage Rating: 0.91